Additional Shelf For Tool Trolleys, WxD 380 X 310mm, Black

Order Code: ZT2679461S

£159.99 Inc VAT (20%)


Description

Additional shelf for tool trolleys, WxD 380 x 310 mm, black. Supplied = assembled. Width = 380 mm. Depth = 310 mm. Material = sheet steel. Colour = black. Product type = accessories. Suitable for LISTA tool trolleys. Width x depth 380 x 310 mm, sheet steel powder coated in black. Includes ribbed rubber matting.

Specifications for Additional Shelf For Tool Trolleys, WxD 380 X 310mm, Black
  • Material
    Sheet Steel
  • Product Type
    Accessories
  • Colour
    Black
  • Supplied
    Assembled
  • Depth
    310mm
  • Width
    380mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome