Compartment Divider For Boltless Shelving System - With Clamp Base - For Shelf Depth 600mm, Zinc-Plated

Order Code: ZT2708676S

£56.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£56.990%
5 +£54.714%


Description

Compartment divider for boltless shelving system, with clamp base, height 300 mm, for shelf depth 600 mm, zinc-plated. Supplied = assembled. Material = sheet steel. Finish = zinc plated. Height = 300 mm. Colour = zinc plated. For depth = 600 mm. Product type = accessories for modular boltless shelving units. Infinitely adjustable on sides, free standing on top. Height 300 mm. On request, this accessory can also be supplied for 1300 mm wide shelving units and for other depths. On request: dividers with plug-in pins and shelves with special perforation.

See full description
Specifications for Compartment Divider For Boltless Shelving System - With Clamp Base - For Shelf Depth 600mm, Zinc-Plated
  • Material
    Sheet Steel
  • Colour
    Zinc Plated
  • Supplied
    Assembled
  • Height
    300mm
  • For Depth
    600mm
  • Finish
    Zinc Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome