Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
Racking & Shelving Accessories
DL38X G10+ 2U Sff EI Rail Kit
By HPE
Order Code:
ZT1568107S
£89.99
each
Inc VAT (20%)
£179.98 minimum order value
Quantity
Price
Discount
1 - 4
£89.99
0%
5 +
£86.39
4%
2
Add to basket
Minimum order quantity: 2.
Get it by
Tue, 14th Jan
In Stock
GBP
179.98
https://www.zoro.co.uk/shop/storage-and-handling/racking-and-shelving-accessories/dl38x-g10%2B-2u-sff-ei-rail-kit/p/ZT1568107S
Add to quotation
View all Racking & Shelving Accessories
Description
Dl38x G10+ 2u Sff Ei Rail Kit P22018-B21
Tags:
#BulkDiscount
Specifications
Specifications for DL38X G10+ 2U Sff EI Rail Kit
Width
114mm
Height
57.1mm
Depth
864.1mm
Type
Mounting Kit
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome