Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
Racking & Shelving Accessories
Euro-shelving Rear Cross Brace for 1000W Bay
By Matlock
Order Code:
ZT1020886X
£63.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£63.99
0%
5 +
£61.43
4%
1
Add to basket
Get it in
8-9
weeks
Available
GBP
63.99
https://www.zoro.co.uk/shop/storage-and-handling/racking-and-shelving-accessories/euro-shelving-rear-cross-brace-for-1000w-bay/p/ZT1020886X
Add to quotation
View all Racking & Shelving Accessories
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Euro-shelving Rear Cross Brace for 1000W Bay
Product Type
Rear Cross Brace
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome