Fixture System Set For Electric Material Stand with Tray Perforated Panel W 800 x D 600 mm

Order Code: ZT4600432S

£739.99 Inc VAT (20%)


Description

Fixture system set, for electric material stand with tray, perforated panel WxD 800 x 600 mm. Supplied = assembled. Type of worktop = perforated sheet metal. Worktop width = 800 mm. Worktop depth = 600 mm. Panel thickness = 25 mm. Product type = accessories. Accessory suitable for the eurokraft pro electric material stand with tray. Fixture for the assembly or inspection of products. Modular plug-in system for customised attachment. Flexible configuration for different components. Plastic to prevent material damage. Can be used as a flexible workstation with an electric material stand. The fixture system set is a suitable accessory and the perfect add-on for the eurokraft pro electric material stand with tray. This versatile fixture system optimises your production environment and offers a modular solution for the assembly, measurement and inspection of products. The mobile electric material stand with a battery is also suitable as a flexible workstation in your production facility. The fixture system set consists of a perforated panel, two stop rails and two socket pins. The placement of the stop rails and socket pins can be customised on the perforated panel. The modular plug-in system allows a wide variety of fixture set-ups to be realised without the need for special components. Flexible customisation allows the equipment to be perfectly adapted to the different sizes of your components. The perforated plate is simply inserted into the tray of the electric material stand, and can be retrofitted or removed at any time. Made of plastic, the system protects your components during use. Make your production more efficient and flexible using this fixture system set - your solution for customised and modular equipment. The fixture system set is available in two sizes and is only suitable for the electric material stand version with tray. The components that the set includes are also available individually. Rubber coated stop rails are also available.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome