Long Goods Shelf Unit, HxWxD 2000 X 1000 X 500 mm, Standard Shelf Unit

Order Code: ZT3148527S

£749.99 Inc VAT (20%)


Description

Long goods shelf unit, HxWxD 2000 x 1000 x 500 mm, standard shelf unit. Supplied = flat pack. Shelf unit type = standard unit. Material = steel. Colour = zinc plated. Number of uprights = 8 pcs. Shelf unit fittings = with cantilever arms of the same length. Design of cantilever shelving = single sided. Adjustment grid = 25 mm. Number of storage levels incl. foot = 1 pcs. Product type = vertical shelving units. Optimal for planks of wood, pipes, panels, etc. 1 MULTIplus shelf, 2 universal sets each with 4 x 40 mm partition tubes. Shelves height adjustable in 25 mm increments.

See full description
Specifications for Long Goods Shelf Unit, HxWxD 2000 X 1000 X 500 mm, Standard Shelf Unit
  • Colour
    Zinc Plated
  • Product Type
    Vertical Shelving Units
  • Material
    Steel
  • Height
    2000mm
  • Width
    1000mm
  • Depth
    500mm
  • Supplied
    Flat Pack

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome