Long Side, 800mm High, For Length 1550mm

Order Code: ZT2709311S

£419.99 Inc VAT (20%)


Description

Long side, 800 mm high, for length 1550 mm. Supplied = assembled. Height = 800 mm. For length = 1550 mm. Product type = accessories. Hook-on, with fish joint connections to the front panels, 800 mm high (can only be used in conjunction with 2 end panels)

Specifications for Long Side, 800mm High, For Length 1550mm
  • Product Type
    Accessories
  • Supplied
    Assembled
  • Height
    800mm
  • For Length
    1550mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome