PerForated Panel For Electric Material Stand with Tray W 600 x D 400 mm

Order Code: ZT4600443S

400mm
£309.99 Inc VAT (20%)


Description

Perforated panel, for electric material stand with tray, WxD 600 x 400 mm. Supplied = assembled. Type of worktop = perforated sheet metal. Worktop width = 600 mm. Worktop depth = 400 mm. Panel thickness = 25 mm. Product type = accessories. Accessory suitable for the eurokraft pro electric material stand with tray. Component of the fixture system. Modular plug-in system for customised attachment. Enables flexible layout for components. Plastic to prevent material damage. The perforated panel - available in two sizes - is a component of the fixture system and available as an accessory for the eurokraft pro electric material stand with tray. This versatile fixture system optimises your production environment and offers a modular solution for the assembly, measurement and inspection of products. The mobile electric material stand with a battery is also suitable as a flexible workstation in your production facility. The placement of the stop rails and socket pins can be customised on the perforated panel. The modular plug-in system allows a wide variety of fixture set-ups to be realised without the need for special components. Flexible customisation allows the equipment to be perfectly adapted to the different sizes of your components. The perforated plate is simply inserted into the tray of the electric material stand, and can be retrofitted or removed at any time. Made of plastic, the system protects your components during use. Make your production more efficient and flexible using this fixture system - your solution for customised and modular equipment. This model includes a perforated panel. The fixture system is available separately as a set or can be combined individually from individual parts.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome