Shelf For Boltless Storage Shelving, Width 1300mm, Light Grey RAL 7035, Depth 500mm

Order Code: ZT2709053S

£149.99 Inc VAT (20%)


Description

Shelf for boltless storage shelving, width 1300 mm, light grey RAL 7035, depth 500 mm. Supplied = assembled. Width = 1300 mm. Depth = 500 mm. Shelf design = smooth. Material = steel. Finish = plastic coated. Colour = light grey RAL 7035. Max. load = 185 kg. Product type = accessories for boltless shelving units. Heavy duty for a wide range of materials. Easy plug-in assembly. 40 mm high raised edges. Box-shaped rounded edges at the front and back and C-shaped edges on the sides.

See full description
Specifications for Shelf For Boltless Storage Shelving, Width 1300mm, Light Grey RAL 7035, Depth 500mm
  • Colour
    White Aluminium
  • Material
    Steel
  • Supplied
    Assembled
  • Load Capacity
    185kg
  • Depth
    500mm
  • Width
    1300mm
  • Shelf Design
    Smooth
  • Finish
    Plastic Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome