Shelf, For Hygienic Boltless Shelving Unit, Pack Of 2, WxD 1215 X 450mm

Order Code: ZT2717529S

£349.99 Inc VAT (20%)


Description

Shelf, for hygienic boltless shelving unit, pack of 2, WxD 1215 x 450 mm. Supplied = flat pack. Width = 1215 mm. Depth = 450 mm. Colour = pure white. Max. load = 195 kg. Weight per item = 6 kg. Product type = accessories for hygienic shelving units. For hygienic boltless shelving unit. Pack of 2.

Specifications for Shelf, For Hygienic Boltless Shelving Unit, Pack Of 2, WxD 1215 X 450mm
  • Load Capacity
    195kg
  • Colour
    Pure White
  • Supplied
    Flat Pack
  • Depth
    450mm
  • Width
    1215mm
  • Pack Quantity
    2
  • Weight
    6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome