Shelf For Pallet Shelf Unit, Moulded Chipboard, For Beam Length 2700mm, Shelf Unit Depth 900mm

Order Code: ZT2688183S

£499.99 Inc VAT (20%)


Description

Shelf for pallet shelf unit, moulded chipboard, for beam length 2700 mm, shelf unit depth 900 mm. Supplied = flat pack. For depth = 900 mm. Shelf design = complete shelves, without beams. Material = V20, E1 chipboard. Max. load = 825 kg. Shelf thickness = 38 mm. For beam length = 2700 mm. Product type = accessories for pallet racking. For storing items without pallets. The specified maximum loads must always be considered together with the max. upright load and max. bay load of the pallet racking units, and are applicable for evenly distributed loads. High density - grade V20 E1 - thickness 38 mm. Placed on the support beams. Secured with 4 zinc plated brackets (included in price) Please specify the support beam profile when ordering. The prices stated do not include the cost of beams. Please specify the support profile when ordering. High density - grade V20 E1 - thickness 38 mm. Placed on the support beams. Secured with 4 zinc plated brackets (included in price) Please specify the support beam profile when ordering.

See full description
Specifications for Shelf For Pallet Shelf Unit, Moulded Chipboard, For Beam Length 2700mm, Shelf Unit Depth 900mm
  • Material
    V20, E1 Chipboard
  • Supplied
    Flat Pack
  • Load Capacity
    825kg
  • Product Type
    Accessories for Pallet Racking
  • For Depth
    900mm
  • Shelf Thickness
    38mm
  • For Beam Length
    2700mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome