Shelf Light Grey RAL 7035, For Boltless Shelving Unit, Light Duty, Width X Depth 1000 X 600mm

Order Code: ZT2733968S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

Shelf light grey RAL 7035, for boltless shelving unit, light duty, width x depth 1000 x 600 mm. Supplied = assembled. Width = 1000 mm. Depth = 600 mm. Finish = plastic coated. Colour = light grey RAL 7035. Max. load = 140 kg. Product type = accessories for modular boltless shelving units. Zinc plated and additionally plastic coated, light grey RAL 7035. Includes shelf brackets. On request, this accessory can also be supplied for 1300 mm wide shelving units and for other depths.

See full description
Specifications for Shelf Light Grey RAL 7035, For Boltless Shelving Unit, Light Duty, Width X Depth 1000 X 600mm
  • Colour
    Charcoal
  • Supplied
    Assembled
  • Load Capacity
    140kg
  • Depth
    600mm
  • Width
    1000mm
  • Finish
    Plastic Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome