Shelf, Max. Load 350 Kg, Light Grey, WxD 1000 X 600mm

Order Code: ZT2705877S

£139.99 Inc VAT (20%)


Description

Shelf, max. load 350 kg, light grey, WxD 1000 x 600 mm. Supplied = assembled. Width = 1000 mm. Depth = 600 mm. Material = steel. Finish = zinc plated and plastic coated. Colour = light grey RAL 7035. Max. load = 350 kg. Product type = accessories for heavy duty boltless shelving units. Supplied with bolts.

Specifications for Shelf, Max. Load 350 Kg, Light Grey, WxD 1000 X 600mm
  • Material
    Steel
  • Load Capacity
    350kg
  • Colour
    Light Grey
  • Supplied
    Assembled
  • Width
    1000mm
  • Depth
    600mm
  • Finish
    Zinc Plated and Plastic Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome