Shelf, Max. Load 350 Kg, Zinc-Plated, WxD 1300 X 300mm

Order Code: ZT2701803S

£159.99 Inc VAT (20%)


Description

Shelf, max. load 350 kg, zinc-plated, WxD 1300 x 300 mm. Supplied = assembled. Width = 1300 mm. Depth = 300 mm. Material = steel. Finish = zinc plated. Colour = zinc plated. Max. load = 350 kg. Product type = accessories for heavy duty boltless shelving units. Supplied with bolts.

Specifications for Shelf, Max. Load 350 Kg, Zinc-Plated, WxD 1300 X 300mm
  • Load Capacity
    350kg
  • Material
    Steel
  • Colour
    Zinc Plated
  • Supplied
    Assembled
  • Width
    1300mm
  • Depth
    300mm
  • Finish
    Zinc Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome