Tray Insert, Width 1000mm, For Shelf Depth 500mm, Zinc-Plated

Order Code: ZT2708901S

£109.99 Inc VAT (20%)


Description

Tray insert, width 1000 mm, for shelf depth 500 mm, zinc-plated. Supplied = assembled. Material = sheet steel, galvanised. Colour = zinc plated. Width = 1000 mm. For depth = 500 mm. Scope of delivery = front section 110 mm high, rear section 200 mm high, side panels 200 mm high, louvre pattern 50:50 mm over width of 800 mm. Product type = accessories for modular boltless shelving units. Front plate 110 mm high, rear plate 200 mm high. Side plates 200 mm high. 50:50 mm slotted grid over 800 mm width. Please order dividers separately

See full description
Specifications for Tray Insert, Width 1000mm, For Shelf Depth 500mm, Zinc-Plated
  • Material
    Sheet Steel Galvanised
  • Colour
    Zinc Plated
  • Supplied
    Assembled
  • Width
    1000mm
  • For Depth
    500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome