Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lifting, Pulling & Positioning
Chains, Ropes & Cables
Ropes
44262 15m X 6mm Poly Rope
By Rolson
Order Code:
ZT2606674S
£2.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.99
0%
10 - 19
£2.87
4%
20 - 49
£2.75
8%
50 - 99
£2.63
12%
100 +
£2.51
16%
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
2.99
https://www.zoro.co.uk/shop/storage-and-handling/ropes/44262-15m-x-6mm-poly-rope/p/ZT2606674S
Add to quotation
View all Ropes
Description
15m x 6mm Poly Rope
Polypropylene rope suitable for a multitude of uses
Tags:
#BulkDiscount
Specifications
Specifications for 44262 15m X 6mm Poly Rope
Diameter
6mm
Material
Polypropylene
Length
15m
Product Type
Poly Rope
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome