Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lifting, Pulling & Positioning
Chains, Ropes & Cables
Ropes
6mm x 450m Coil Polypropylene Rope
By Kendon Rope and Twine
19 Reviews
Order Code:
ZT1057760X
Copy
£29.99
Inc VAT (20%)
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
29.99
https://www.zoro.co.uk/shop/storage-and-handling/ropes/6mm-x-450m-coil-polypropylene-rope/p/ZT1057760X
Add to quotation
Schedule an order and save 5%
View all Ropes
Description
Supplied on industrial wooden reel.
Specifications
Technical Information
Specifications for 6mm x 450m Coil Polypropylene Rope
Product Type
General Utility Rope
MFR Part No.
RD19447
Features
Abrasion Resistant
Length
450mm
Diameter
6mm
Material
Polypropylene
Number of Strands
3
Core
No
Safe Working Load
488kg