85cm Tall Cat Scratching Post with Sisal Rope, Soft Plush, Anti Tip - Beige

Order Code: ZT3347734S

£39.99 Inc VAT (20%)


Description

Scratching post: Covered in sisal rope, pets will sink their claws into this corner cat scratcher, keeping them sharp and healthy - a great deterrent from using furniture. Large enough to stretch their body against it, providing instant satisfaction.Top perch: Covered in soft plush, it's a place above the ground to curl up, relax and observe their surroundings.Stable: Made from durable particle board, the scratch post has a strong base to keep the cat post balanced. It also has an anti-tip device, ensuring it remains upright when in use, creating a safe and secure space.Compact: Ideal for smaller spaces, this cat scratcher can be placed in the corner, so it's not in the way. Its natural tones blend well with existing décor, so it doesn't look out of place.Dimensions: 85H x 35L x 35Wcm. Maximum load 10kg. Suitable for cats less than 5kg. Assembly required.

See full description
Specifications for 85cm Tall Cat Scratching Post with Sisal Rope, Soft Plush, Anti Tip - Beige
  • Maximum Load
    10kg
  • Colour
    Beige
  • Height
    85cm
  • Product Type
    Cat Scratching Post
  • Length
    35cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome