Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lifting, Pulling & Positioning
Chains, Ropes & Cables
Ropes
Fall Arrest Block 6m Black
By Portwest
Order Code:
ZT1071957S
£259.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
259.99
https://www.zoro.co.uk/shop/storage-and-handling/ropes/fall-arrest-block-6m-black/p/ZT1071957S
Add to quotation
View all Ropes
Description
Fall Arrest Block 6m Black
Specifications
Specifications for Fall Arrest Block 6m Black
MFR Part No.
FP42BKR
Length
34cm
Width
32cm
Weight
3.65kg
Height
34cm
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome