L2200008 Digital Lock - XTR-L2200008

Order Code: ZT2602574S

£35.99 Inc VAT (20%)


Description

The fast and simple way to lock and unlock a door without a key The Locksmyth L2200008 is an easy-to-fit, mechanical push button lock with a tubular latch and optional hold-back facility. It is robust and durable, suitable for both indoor and outdoor use and has surpassed 98 hours of salt spray testing. Comes complete with all fixings, templates and a tubular latch and is suitable for left and right-handed doors. Choose from over 8000 code combinations (4-6 digit code length). Features: Over 8000 code combinations Suitable for both indoor and outdoor use The product has also surpassed 98 hours salt spray testing Performed over 50,000 times testing the functionality of the push buttons 4-6 digit code length Easy to fit Comes with all fixings, templates and tubular latch Suitable for left and right-handed doors Optional hold back facility Satin chrome finish Specification: Material: Zinc alloy Finish: Satin chrome Size: 142 x 42 x 25mm Weight: 1.25kg

See full description
Specifications for L2200008 Digital Lock - XTR-L2200008
  • Product Type
    Digital Lock
  • Weight
    1.25kg
  • Finish
    Satin chrome
  • Material
    Zinc alloy
  • Size
    142 x 42 x 25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome