LUXOR Cord Post, Height 950mm, Chrome

Order Code: ZT2725368S

£399.99 Inc VAT (20%)


Description

LUXOR cord post, height 950 mm, chrome. Supplied = flat pack. Colour = chrome. Material = steel. Product type = cord posts. Post diameter = 50 mm. Foot plate diameter = 320 mm. Height = 950 mm. Weight = 11 kg. LUXOR - representative and elegant. Rounded foot. Cords are hooked into place by means of four recesses on the post head. Only suitable for indoor use.

Specifications for LUXOR Cord Post, Height 950mm, Chrome
  • Material
    Steel
  • Product Type
    Cord Posts
  • Colour
    Chrome
  • Supplied
    Flat Pack
  • Weight
    11kg
  • Height
    950mm
  • Foot Plate Diameter
    320mm
  • Post Diameter
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome