MADRID Black Line Door Sign, A5 Portrait, WxH 150.5 X 212.5mm, Black

Order Code: ZT2693771S

£79.99 Inc VAT (20%)


Description

MADRID Black Line door sign, A5 portrait, WxH 150.5 x 212.5 mm, black. Supplied = pre-assembled, final assembly by customer. Width = 150.5 mm. Height = 212.5 mm. Depth = 6 mm. Type of mounting = self-adhesive, for screw connection. Cover material = plastic. Backing plate material = aluminium. Format = A5 portrait. Frame material = aluminium. Frame colour = black. Weight = 0.3 kg. Product type = door signs. To bolt in place and/or install using adhesive. Non-reflecting cover (fire class B1) Fitted with double sided foam adhesive on the rear. - Visible labelling space: 206 x 144 mm - For labelling using paper insert in the format: 209.5 x 147.5 mm - Rear panel: silver, with holes - Opening direction: top (side 150.5 mm)

See full description
Specifications for MADRID Black Line Door Sign, A5 Portrait, WxH 150.5 X 212.5mm, Black
  • Product Type
    Door Signs
  • Frame Colour
    Black
  • Height
    212.5mm
  • Weight
    0.3kg
  • Width
    150.5mm
  • Depth
    6mm
  • Cover Material
    Plastic
  • Format
    A5 Portrait
  • Backing Plate Material
    Aluminium
  • Frame Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome