MADRID Bronze Line Directory, A4 Portrait, HxW 299.5 X 212.5mm, Light Bronze

Order Code: ZT2693861S

£109.99 Inc VAT (20%)


Description

MADRID Bronze Line directory, A4 portrait, HxW 299.5 x 212.5 mm, light bronze. Supplied = pre-assembled, final assembly by customer. Width = 212.5 mm. Height = 299.5 mm. Depth = 6 mm. Type of mounting = self-adhesive, for screw connection. Cover material = plastic. Backing plate material = aluminium. Format = A4 portrait. Frame material = aluminium. Frame colour = light bronze. Weight = 0.36 kg. Product type = door signs. To bolt in place and/or install using adhesive. Non-reflecting cover (fire class B1) Fitted with double sided foam adhesive on the rear. Silver rear panel with holes. - Visible labelling space: 293 x 206 mm - For labelling using paper insert in the format: 296.5 x 209.5 mm - Opening direction: top (frame element 212.5 mm)

See full description
Specifications for MADRID Bronze Line Directory, A4 Portrait, HxW 299.5 X 212.5mm, Light Bronze
  • Product Type
    Door Signs
  • Frame Colour
    Light Bronze
  • Width
    212.5mm
  • Weight
    0.36kg
  • Height
    299.5mm
  • Depth
    6mm
  • Backing Plate Material
    Aluminium
  • Format
    A4 Portrait
  • Cover Material
    Plastic
  • Frame Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome