MADRID Bronze Line Door Sign, A5 Landscape, HxW 150.5 X 212.5mm, Light Bronze

Order Code: ZT2693831S

£79.99 Inc VAT (20%)


Description

MADRID Bronze Line door sign, A5 landscape, HxW 150.5 x 212.5 mm, light bronze. Supplied = pre-assembled, final assembly by customer. Width = 212.5 mm. Height = 150.5 mm. Depth = 6 mm. Type of mounting = self-adhesive, for screw connection. Cover material = plastic. Backing plate material = anodised aluminium. Format = A5 landscape. Frame material = aluminium. Frame colour = light bronze. Weight = 0.3 kg. Product type = door signs. To bolt in place and/or install using adhesive. Non-reflecting cover (fire class B1) Fitted with double sided foam adhesive on the rear. - Visible labelling space: 144 x 206 mm - For labelling using paper insert in the format: 147.5 x 209.5 mm - Rear panel: silver, with holes - Opening direction: top (frame element 212.5 mm)

See full description
Specifications for MADRID Bronze Line Door Sign, A5 Landscape, HxW 150.5 X 212.5mm, Light Bronze
  • Product Type
    Door Signs
  • Frame Colour
    Light Bronze
  • Weight
    0.3kg
  • Width
    212.5mm
  • Height
    150.5mm
  • Depth
    6mm
  • Backing Plate Material
    Anodised Aluminium
  • Frame Material
    Aluminium
  • Format
    A5 Landscape
  • Cover Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome