MADRID Bronze Line Door Sign, Single Hole Model, HxW 150.5 X 150.5mm, Light Bronze

Order Code: ZT2693902S

£61.99 Inc VAT (20%)


Description

MADRID Bronze Line door sign, single hole model, HxW 150.5 x 150.5 mm, light bronze. Supplied = pre-assembled, final assembly by customer. Width = 150.5 mm. Height = 150.5 mm. Depth = 6 mm. Type of mounting = self-adhesive, for screw connection. Cover material = plastic. Backing plate material = anodised aluminium. Frame material = aluminium. Frame colour = light bronze. Weight = 0.14 kg. Product type = door signs. Self-adhesive - the professional sign for fast installation. Fitted with double sided foam adhesive on the rear. Non-reflective cover panel. - Visible labelling space: 144 x 144 mm - For labelling using paper insert in the format: 147.5 x 147.5 mm - Rear panel: silver, with 1x hole in the middle - For adhesion to suitable dust-free and smooth surfaces and/or to bolt in place

See full description
Specifications for MADRID Bronze Line Door Sign, Single Hole Model, HxW 150.5 X 150.5mm, Light Bronze
  • Product Type
    Door Signs
  • Frame Colour
    Light Bronze
  • Weight
    0.14kg
  • Height
    150.5mm
  • Width
    150.5mm
  • Depth
    6mm
  • Frame Material
    Aluminium
  • Backing Plate Material
    Anodised Aluminium
  • Cover Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome