MADRID Silver Line Door Sign, A5 Portrait, HxW 212.5 X 150.5mm, Silver

Order Code: ZT2693924S

£69.99 Inc VAT (20%)


Description

MADRID Silver Line door sign, A5 portrait, HxW 212.5 x 150.5 mm, silver. Supplied = pre-assembled, final assembly by customer. Width = 150.5 mm. Height = 212.5 mm. Depth = 6 mm. Type of mounting = self-adhesive, for screw connection. Cover material = plastic. Backing plate material = anodised aluminium. Format = A5 portrait. Frame material = aluminium. Frame colour = silver. Weight = 0.3 kg. Product type = door signs. To bolt in place and/or install using adhesive. Non-reflecting cover (fire class B1) Fitted with double sided foam adhesive on the rear. - Visible labelling space: 206 x 144 mm - For labelling using paper insert in the format: 209.5 x 147.5 mm - Rear panel: silver, with holes - Opening direction: top (side 150.5 mm)

See full description
Specifications for MADRID Silver Line Door Sign, A5 Portrait, HxW 212.5 X 150.5mm, Silver
  • Product Type
    Door Signs
  • Frame Colour
    Silver
  • Height
    212.5mm
  • Width
    150.5mm
  • Weight
    0.3kg
  • Depth
    6mm
  • Format
    A5 Portrait
  • Frame Material
    Aluminium
  • Backing Plate Material
    Anodised Aluminium
  • Cover Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome