MADRID Silver Line Free/Occupied Indicator, In 5 Languages, WxHxD 150 X 50 X 6mm

Order Code: ZT2740975S

£79.99 Inc VAT (20%)


Description

MADRID Silver Line free/occupied indicator, in 5 languages, WxHxD 150 x 50 x 6 mm. Supplied = assembled. Width = 150.5 mm. Height = 50.5 mm. Depth = 6 mm. Type of mounting = self-adhesive. Backing plate material = anodised aluminium. Frame material = aluminium. Frame colour = silver. Weight = 0.05 kg. Product type = free/occupied door signs. MADRID Silver Line occupied/free indicator. Format: 50.5 x 150.5 mm. Anodised silver frame, depth: 6 mm. Without holes - self adhesive and fitted with white foam strip. Incl. silver window slide with silicon nipple. 5 printed films for insertion by the user. Language and text: English (Occupied Free) , German (Belegt Frei) - already inserted, French (Occup Libre) , Spanish (Ocupado Libre) , Italian (Occupato Libero) Texts highlighted in red for negative and green for positive. Text colour: white. Text type: DIN. Incl. assembly instructions.

See full description
Specifications for MADRID Silver Line Free/Occupied Indicator, In 5 Languages, WxHxD 150 X 50 X 6mm
  • Product Type
    Free/Occupied Door Signs
  • Frame Colour
    Silver
  • Supplied
    Assembled
  • Height
    50.5mm
  • Width
    150.5mm
  • Depth
    6mm
  • Frame Material
    Aluminium
  • Backing Plate Material
    Anodised Aluminium
  • Mounting Type
    Self-Adhesive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome