Mini Coil Blue General Purpose Rope 8mm x 20m

Order Code: ZT4958247S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Ambassador Mini Coil Blue General Purpose Rope 8mm x 20m Extremely durable and weather-resistant Can be used as a lashing or guide rope Polypropylene

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Mini Coil Blue General Purpose Rope 8mm x 20m
  • Diameter
    8mm
  • Length
    20m
  • Type
    General Purpose Rope
  • Colour
    Blue
  • Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome