MONACO Directory, A4, HxW 297 X 210mm, Weight 1.78 Kg

Order Code: ZT2721106S

£73.99 Inc VAT (20%)


Description

MONACO directory, A4, HxW 297 x 210 mm, weight 1.78 kg. Supplied = flat pack. Width = 210 mm. Height = 297 mm. Type of mounting = for screw connection. Cover material = single pane safety glass. Format = A4. Glass thickness = 4 mm. Number of holders = 2 pcs. Weight = 1.78 kg. Product type = single pane safety glass door signs. Main directory in landscape or portrait format - consisting of: - 2 x single pane safety glass (glass thickness 4 mm respectively) without drill holes - 2 x aluminium wall adapter, silver satin finish - Fastening materials (screws and plugs) Single panel safety glass HxW 297 x 210 mm. Wall adapter WxDxH 120 x 25 x 25 mm. Supplied with mounting material.

See full description
Specifications for MONACO Directory, A4, HxW 297 X 210mm, Weight 1.78 Kg
  • Product Type
    Single Pane Safety Glass Door Signs
  • Supplied
    Flat Pack
  • Width
    210mm
  • Height
    297mm
  • Weight
    1.78kg
  • Mounting Type
    Screw Connection
  • Glass Thickness
    4mm
  • Number of Holders
    2
  • Cover Material
    Single Pane Safety Glass
  • Format
    A4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome