Polyurethane Nylon Bolt Hole Swivel Castor Brake 160mm 350kg Load BZMM160XPNBJBH12SWB

Order Code: ZT2610976S

£49.99 Inc VAT (20%)


Description

Pressed steel swivel castor with a top plate fixing fitted with a brown polyurethane tyred black nylon centred ball bearing wheel and total lock brake.Wheel diameter 160mm, tread width 50mm, overall height 195mm, bolt hole 12mm. Load capacity 350kg.

Specifications for Polyurethane Nylon Bolt Hole Swivel Castor Brake 160mm 350kg Load BZMM160XPNBJBH12SWB
  • MFR Part No.
    BZMM160XPNBJBH12SWB
  • Colour
    Brown
  • Overall Height
    195mm
  • Load Capacity
    350kg
  • Wheel Diameter
    160mm
  • Product Type
    Swivel Castor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome