Rope 25 x 1500mm Black with Chrome Hooks Verrs-clrp-chbl

Order Code: ZT1542443S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£55.797%


Description

Queue management and the creation of cordoned off areas is quick and simple with the use of these Albion Ropes. For use with Albion rope stands to create professional and stylish barriers familiar to all users. Supplied with fitted hooks at either end and manufactured to standard lengths, these ropes have a contemporary finish to complement any colour scheme. For use in a variety of environments and completely customisable to your requirements; combine as many ropes and stands as you need, these ropes are perfect for retail, restaurants, post offices, airports and more.
Rope for the creation of barrier and queue systems
For use with Albion rope stands for complete system
Fitted chrome clips at either end
Colour: Black
Dimensions (WxL): 25x1500mm

See full description
Specifications for Rope 25 x 1500mm Black with Chrome Hooks Verrs-clrp-chbl
  • MFR Part No.
    AN71022
  • Weight
    0.4651kg
  • Product Type
    Rope
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome