0
1
2

SL324 Bi-Component Line 80m x 2.4mm ALMSL324

Order Code: ZT1684656S

£19.99 Inc VAT (20%)


Description

The ALM Manufacturing SL324 Bi-Component Line is manufactured to the highest possible specifications for ultimate performance and longevity. The 'bi-component' square profile trimmer line is a co-extruded nylon line offering the ultimate trimmer line. It has a soft, flexible core and hard outer cutting edges to ensure exceptional cutting performance and longevity. This product is designed to refill your existing spool and is suitable for ALL MAKES AND MODELS of medium-duty petrol grass trimmers using 2.4mm (0.095 inch) trimmer line. Line Diameter 2.4mm. Line Length 80 metre.

See full description
Specifications for SL324 Bi-Component Line 80m x 2.4mm ALMSL324
  • Length
    80m
  • Features
    Trimmer Line
  • Diameter
    2.4mm
  • MFR Part No.
    ALMSL324
  • Type
    Trimmer Line
  • Use
    Trimmer Line

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome