Stick on Hook and Loop Roll 20mm x 5m 20AWHL5 (Box)

Order Code: ZT1546879S

£5.99 Inc VAT (20%)


Description

This Halco Hook and Loop Roll has a permanent adhesive back for easy application to surfaces. Suitable for general purpose applications, such as displays and exhibits, the hook and loop system provides a firm hold and is easy to detach when required. This pack contains 1 white hook and loop roll measuring 20mm x 5m.
Hook and loop roll with permanent adhesive back
Easy to apply
Creates a firm hold that can be detached easily
Can be cut to desired size
Size: 20mm x 5m

See full description
Specifications for Stick on Hook and Loop Roll 20mm x 5m 20AWHL5 (Box)
  • MFR Part No.
    HA76987
  • Weight
    0.1781kg
  • Type
    Hook and Loop Roll
  • Width
    20mm
  • Colour
    White
  • Length
    5m