3C Series Furniture Castor Wheel Width 12 mm Black Pack of 10 25 mm Swivel Castor

Order Code: ZT4132483S

£102.99 Inc VAT (20%)


Description

3C series furniture castor, wheel width 12 mm, black, pack of 10, Ø 25 mm, swivel castor. Supplied = pre-assembled, final assembly by customer. Type of mounting = for screw connection. Wheel material = TPR. Application = furniture installation, production areas, industry. Wheel diameter = 25 mm. Overall height = 42 mm. Max. load = 12 kg. Product type = furniture castors. Wheel width = 12 mm. Wheel bearing = plain bearing. Housing surface = powder coated. Material of rim = plastic. Structure = swivel castor. Swivel castor plate dimensions = 30x38 mm. Screw hole spacing = 20x28 mm. Ball bearings with thread guard. Soft running surface for hard/sensitive floor surfaces.

See full description
Specifications for 3C Series Furniture Castor Wheel Width 12 mm Black Pack of 10 25 mm Swivel Castor
  • Wheel Diameter
    25mm
  • Mounting Type
    Screw Connection
  • Product Type
    Furniture Castors
  • Overall Height
    42mm
  • Screw Hole Spacing
    20x28mm
  • Wheel Bearing
    Plain Bearing
  • Housing Surface
    Powder Coated
  • Wheel Width
    12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome