Black Rubber 125mm Plain Bore Wheel 90kg Load BZMM125WPS12

Order Code: ZT2614325S

£4.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.390%
10 - 19£4.214%
20 - 49£4.048%
50 - 99£3.8612%
100 +£3.6916%


Description

Black tyre black polypropylene centre with a plain bearing. Wheel diameter 125mm, tread width 37.5mm, bore size 12mm, hub width 45mm. Load capacity 90kg

Specifications for Black Rubber 125mm Plain Bore Wheel 90kg Load BZMM125WPS12
  • MFR Part No.
    BZMM125WPS12
  • Diameter
    125mm
  • Material
    Polypropylene
    Rubber
  • Tread Width
    37.5mm
  • Hub Width
    45mm
  • Load Capacity
    90kg
  • Bore Size
    12mm
  • Colour
    Black
  • Product Type
    Wheel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome