Castor Set for CustomLine General Purpose Trolley 2 Swivel Castors & Double Stops 2 Fixed Castors Solid Rubber 160 mm

Order Code: ZT4131917S

£109.99 Inc VAT (20%)


Description

Castor set for CustomLine general purpose trolley, 2 swivel castors with double stops, 2 fixed castors, solid rubber Ø 160 mm. Supplied = flat pack. Wheel diameter = 160 mm. Wheel type = solid rubber. Wheel fittings = 2 swivel castors with double stops, 2 fixed castors. Component of the CustomLine general purpose trolley. Individualisation of the general purpose trolley with suitable components. Set of castors consisting of two swivel castors with double stop and two fixed castors. The sets of castors are components of the CustomLine general purpose trolley and allow you to customise or upgrade your trolley with individual parts. Both types of tyres that are available, solid rubber wheels or elastic wheels with a diameter of 160 mm, ensure that it is very smooth running. The intelligent modular principle allows you to alter the configuration of the assembly trolley at any time to cater to your individual requirements. As an alternative to the individual parts, pre configured models of the trolley are available in two colours and three sizes, each with solid rubber or elastic wheels. Properties of solid rubber, fully elastic castors Smooth running and low rolling resistance, hardwearing, non-marking, suitable for heavy loads Properties of solid rubber castors Vibration absorbing and impact resistant, suitable for transporting sensitive electronic components and for uneven floors, visible wear is not a problem This item contains a set of castors consisting of four castors, including a matching screw connection on the base plate of the general purpose trolley. Other components are available separately.

See full description
Specifications for Castor Set for CustomLine General Purpose Trolley 2 Swivel Castors & Double Stops 2 Fixed Castors Solid Rubber 160 mm
  • Product Type
    Castor Set
  • Wheel Diameter
    160mm
  • Wheel Type
    Solid Rubber Tyres

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome