Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Castors & Wheels
Castor Wheels
Rubber Wheels
Castor Set, With Solid Rubber Tyres, Wheel Ø125mm
By Zarges
Order Code:
ZT2735142S
£219.99
Inc VAT (20%)
1
Add to basket
Get it in
6-8
working days
Available
GBP
219.99
https://www.zoro.co.uk/shop/storage-and-handling/rubber-wheels/castor-set-with-solid-rubber-tyres-wheel-125mm/p/ZT2735142S
Add to quotation
View all Rubber Wheels
Description
Castor set, with solid rubber tyres, wheel 125 mm. Supplied = assembled. Material = solid rubber.
Specifications
Specifications for Castor Set, With Solid Rubber Tyres, Wheel Ø125mm
Material
Solid Rubber
Supplied
Assembled
Product Type
Castor Set
Wheel Diameter
125mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome