Grey Rubber 100mm Stainless Steel Ball Bearing Wheel 70kg Load SSL100WGRBJM6

Order Code: ZT2618641S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.295%
10 +£12.5910%


Description

Grey thermoplastic rubber on polypropylene wheel with single stainless steel ball bearing and caps. Wheel diameter 100mm, tread width 24mm, Hub width 29mm, Bore size 6mm. Load capacity 70kg

Specifications for Grey Rubber 100mm Stainless Steel Ball Bearing Wheel 70kg Load SSL100WGRBJM6
  • MFR Part No.
    SSL100WGRBJM6
  • Tread Width
    24mm
  • Hub Width
    29mm
  • Load Capacity
    70kg
  • Bore Size
    6mm
  • Product Type
    Ball Bearing Wheel
  • Wheel Diameter
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome