Grey Rubber 75mm Stainless Steel Ball Bearing Wheel 60kg Load SSRA75WGRBJM6

Order Code: ZT2617793S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Grey thermoplastic rubber on polypropylene wheel with single stainless steel ball bearing and caps. Wheel diameter 75mm, tread width 24mm, Hub width 29mm, Bore size 6mm. Load capacity 50kg

Specifications for Grey Rubber 75mm Stainless Steel Ball Bearing Wheel 60kg Load SSRA75WGRBJM6
  • MFR Part No.
    SSRA75WGRBJM6
  • Material
    Thermoplastic Rubber
    Polypropylene
    Stainless Steel
  • Load Capacity
    50kg
  • Product Type
    Ball Bearing Wheel
  • Wheel Diameter
    75mm
  • Tread Width
    24mm
  • Hub Width
    29mm
  • Bore Size
    6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome