Grey Rubber Polypropylene 125mm Plain Bearing Wheel 90kg Load BZML125WGR12

Order Code: ZT2610777S

£7.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.590%
5 - 9£7.294%
10 - 19£6.988%
20 - 49£6.6812%
50 +£6.3816%


Description

Grey rubber tyre on black polypropylene centre with a plain bearing. Wheel diameter 125mm, Tread width 37.5mm, bore size 12mm, hub length 40mm, load capacity 90kg.

Specifications for Grey Rubber Polypropylene 125mm Plain Bearing Wheel 90kg Load BZML125WGR12
  • MFR Part No.
    BZML125WGR12
  • Bore Size
    12mm
  • Tyre Colour
    Grey
  • Load Capacity
    90kg
  • Material
    Polypropylene
    Rubber
  • Hub Length
    40mm
  • Tread Width
    37.5mm
  • Wheel Diameter
    125mm
  • Product Type
    Plain Bearing Wheel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome