Grey Rubber Polypropylene Plate Fixed Castor 125mm 90kg Load BZEHF125GRB

Order Code: ZT2612739S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.345%
10 +£11.6910%


Description

Pressed steel fixed castor with a plate fixing fitted with a grey rubber tyre on a polypropylene centre wheel with a roller bearing. Wheel diameter 125mm, tread width 37.5 mm, overall height 155mm, Plate size 105mmx 86mm, hole centres 80mm x 60mm. Load capacity 90kg.

Specifications for Grey Rubber Polypropylene Plate Fixed Castor 125mm 90kg Load BZEHF125GRB
  • MFR Part No.
    BZEHF125GRB
  • Fixing Hole Centres
    80mm x 60mm
  • Product Type
    Castor
  • Wheel Material
    Polypropylene
  • Tread Width
    37.5mm
  • Load Capacity
    90kg
  • Wheel Diameter
    125mm
  • Bearing Type
    Roller Bearing
  • Overall Height
    155mm
  • Plate Size
    105mm x 86mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome