0
1
2
3

Heavy Duty Rubber Wheel Chocks 8kg - Pair

Order Code: ZT1232952P

£101.99 Inc VAT (20%)


Description

Rubber wheel chocks weighing 8kg (4kg each) prevent vehicle movement when jacking or parking on an incline. Suitable for heavy commercial vehicles and light aircraft. Chocks supplied on rope for easy storage and removal from underneath wheels. Not intended for use on sloped ground over 12º.

Specifications for Heavy Duty Rubber Wheel Chocks 8kg - Pair
  • MFR Part No.
    WC11
  • Material
    Rubber
  • Weight Each
    8kg
  • Nett Weight
    15.93kg
  • Dimensions (W x D x H)
    455 x 155 x 140mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome