Industrial Table Trolley, 1 Drawer Unit, 1 Metal Cupboard, Solid Rubber Tyres, Non-Marking

Order Code: ZT2713683S

£2,499.99 Inc VAT (20%)


Description

Industrial table trolley, 1 drawer unit, 1 metal cupboard, solid rubber tyres, non-marking. Supplied = assembled. Max. load = 150 kg. Internal cupboard dimensions = 510x560x470 mm. Platform material = MDF, dcor finish. Platform width = 570 mm. Platform length = 1000 mm. Frame material = tubular steel, powder coated. Colour = light blue RAL 5012, black. Length = 1150 mm. Height = 1115 mm. Wheel fittings = 2 swivel castors with double stops, 2 fixed castors. Wheel type = solid rubber non-marking. Wheel diameter = 125 mm. Wheel bearing = roller bearing. Number of levels = 1 pcs. Shelf heights = 800 mm. Lock type = central locking. Number of drawers = 4 pcs. Drawer width = 430 mm. Drawer height = 85 mm. Drawer depth = 545 mm. Max. drawer load = 15 kg. Drawers with ball bearing guides. Common key cylinder lock. Highly versatile. Powder coated as standard in light blue RAL 5012. Shelves made of MDF panels, dcor finish. 2 swivel castors and 2 fixed castors, roller bearings. Swivel castors with double stops. Wheel 125 mm, non-marking solid rubber tyres. Four drawers with central locking. Lockable cupboard with two shelves. Cupboard shelf heights 120 mm. Internal dims. HxWxD 470 x 510 x 560 mm. For your safety: Model with double stops to EN 1757-3. Identical locks for all assembly trolleys, differing locks on request. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Industrial Table Trolley, 1 Drawer Unit, 1 Metal Cupboard, Solid Rubber Tyres, Non-Marking
  • Wheel Bearing
    Roller Bearing
  • Wheel Diameter
    125mm
  • Number of Drawers
    4
  • Colour
    Light Blue
  • No. of Levels
    1
  • Supplied
    Assembled
  • Wheel Type
    Solid Rubber Non-Marking
  • Height
    1115mm
  • Lock Type
    Central Locking
  • Length
    1150mm
  • Frame Material
    Tubular Steel, Powder Coated
  • Drawer Width
    430mm
  • Internal Cupboard Dimensions
    510x560x470mm
  • Drawer Depth
    545mm
  • Platform Width
    570mm
  • Shelf Heights
    800mm
  • Load Capacity
    150kg
  • Platform Length
    1000mm
  • Drawer Height
    85mm
  • Platform Material
    MDF, Décor Finish
  • Drawer Load Capacity
    15kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome