Industrial Table Trolley, 3 Shelves, 1 Drawer Cupboard, Solid Rubber Tyres, Non-Marking

Order Code: ZT2713586S

£1,999.99 Inc VAT (20%)


Description

Industrial table trolley, 3 shelves, 1 drawer cupboard, solid rubber tyres, non-marking. Supplied = assembled. Platform material = MDF, dcor finish. Platform width = 570 mm. Platform length = 1000 mm. Frame material = tubular steel, powder coated. Colour = light blue RAL 5012, black. Length = 1150 mm. Height = 1115 mm. Wheel fittings = 2 swivel castors with double stops, 2 fixed castors. Wheel type = solid rubber non-marking. Wheel diameter = 125 mm. Wheel bearing = roller bearing. Number of levels = 3 pcs. Shelf heights = 300/520/800 mm. Platform type = enclosed by raised edge strips. Lock type = central locking. Number of drawers = 4 pcs. Drawer width = 430 mm. Drawer height = 85 mm. Drawer depth = 545 mm. Max. drawer load = 15 kg. Drawers with ball bearing guides. Common key cylinder lock. Highly versatile. Powder coated as standard in light blue RAL 5012. Shelves made of MDF panels, dcor finish. 2 swivel castors and 2 fixed castors, roller bearings. Swivel castors with double stops. Wheel 125 mm, non-marking solid rubber tyres. Shelves encased with raised edge strips. Four drawers with central locking. For your safety: Model with double stops to EN 1757-3. Identical locks for all assembly trolleys, differing locks on request. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Industrial Table Trolley, 3 Shelves, 1 Drawer Cupboard, Solid Rubber Tyres, Non-Marking
  • Wheel Diameter
    125mm
  • Wheel Bearing
    Roller Bearing
  • Supplied
    Assembled
  • Number of Drawers
    4
  • Colour
    Light Blue
  • No. of Levels
    3
  • Wheel Type
    Solid Rubber Non-Marking
  • Length
    1150mm
  • Lock Type
    Central Locking
  • Height
    1115mm
  • Shelf Heights
    300 / 520 / 800mm
  • Frame Material
    Tubular Steel, Powder Coated
  • Drawer Load Capacity
    15kg
  • Drawer Depth
    545mm
  • Drawer Height
    85mm
  • Drawer Width
    430mm
  • Platform Material
    MDF, Décor Finish
  • Platform Type
    Enclosed By Raised Edge Strips
  • Platform Length
    1000mm
  • Platform Width
    570mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome