KOMPAKT Assembly Trolley, 2 Shelves LxW 600 X 600mm, Solid Rubber Tyres

Order Code: ZT2714154S

£699.99 Inc VAT (20%)


Description

KOMPAKT assembly trolley, 2 shelves LxW 600 x 600 mm, solid rubber tyres. Supplied = assembled. Max. load = 500 kg. Platform length = 600 mm. Platform width = 600 mm. Length = 700 mm. Width = 600 mm. Height = 900 mm. Number of levels = 2 pcs. Shelf heights = 280/900 mm. Platform material = MDF, dcor finish. Frame material = steel, powder coated. Product type = workshop trolleys. Wheel fittings = 2 swivel castors with double stops, 2 fixed castors. Wheel type = solid rubber. Wheel diameter = 200 mm. Wheel bearing = roller bearing. Open design allows larger materials to be transported. Permanently welded steel construction offers high stability and durability. Manoeuvrable due to compact design, push handle and swivel castors. The click-on and rubber coated push handle offers additional comfort. Parking brakes keep the trolley securely in place - ideal for order picking. Powder coated steel construction, as standard in light blue RAL 5012. 2 swivel castors and 2 fixed castors, solid rubber tyres, roller bearings. Swivel castors with double stops. With 2 flush fitting shelves made of MDF, black dcor finish. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for KOMPAKT Assembly Trolley, 2 Shelves LxW 600 X 600mm, Solid Rubber Tyres
  • Product Type
    Workshop Trolleys
  • Wheel Type
    Solid Rubber Tyres
  • Wheel Diameter
    200mm
  • Wheel Bearing
    Roller Bearing
  • Supplied
    Assembled
  • No. of Levels
    2
  • Width
    600mm
  • Height
    900mm
  • Length
    700mm
  • Platform Length
    600mm
  • Platform Material
    MDF, Décor Finish
  • Shelf Heights
    280 / 900mm
  • Frame Material
    Steel Powder Coated
  • Load Capacity
    500kg
  • Platform Width
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome