Nylon Plate Fixed Castor 50mm 200kg Load BZXHF50NY

Order Code: ZT2617771S

£9.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.490%
5 - 9£9.114%
10 - 19£8.738%
20 - 49£8.3512%
50 +£7.9716%


Description

Pressed steel fixed castor with a top plate fixing fitted with a black nylon wheel with a plain bore. Wheel diameter 50mm, tread width 28mm, overall height 75mm, top plate 65mm x 65mm, hole centres 50mm x 50mm. Load capacity 200kg.

Specifications for Nylon Plate Fixed Castor 50mm 200kg Load BZXHF50NY
  • MFR Part No.
    BZXHF50NY
  • Fixing Hole Centres
    50mm x 50mm
  • Load Capacity
    200kg
  • Tread Width
    28mm
  • Product Type
    Castor
  • Overall Height
    75mm
  • Material
    Nylon
    Pressed Steel
  • Wheel Diameter
    50mm
  • Wheel Material
    Nylon
  • Top Plate Dimensions
    65mm x 65mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome