Panel Trolley, Max. Load 300 Kg, Solid Rubber Tyres, Wheel Ø200mm

Order Code: ZT2714559S

£439.99 Inc VAT (20%)


Description

Panel trolley, max. load 300 kg, solid rubber tyres, wheel 200 mm. Supplied = flat pack. Frame material = steel, powder coated. Max. load = 300 kg. Length = 1250 mm. Width = 600 mm. Load surface = 600x200 mm. Push handle height = 1200 mm. Colour = light blue RAL 5012. Wheel material = solid rubber tyres. Wheel diameter = 200 mm. Wheel bearing = roller bearing. Wheel fittings = 2 wheels. Product type = panel trolleys. Versatile use due to the steplessly adjustable plate securing device. Safe transport due to load surface with textured rubber coating. Sustainable due to guaranteed availability of spare parts with all components. Powder coated as standard in light blue RAL 5012. Push handle enclosed with delivery - easy self-assembly. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Panel Trolley, Max. Load 300 Kg, Solid Rubber Tyres, Wheel Ø200mm
  • Colour
    Light Blue
  • Product Type
    Panel Trolleys
  • Wheel Diameter
    200mm
  • Wheel Bearing
    Roller Bearing
  • Wheel Material
    Solid Rubber Tyres
  • Supplied
    Flat Pack
  • Wheel Fittings
    2 Wheels
  • Length
    1250mm
  • Width
    600mm
  • Push Handle Height
    1200mm
  • Load Capacity
    300kg
  • Frame Material
    Steel Powder Coated
  • Load Surface
    600x200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome