Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Castors & Wheels
Castor Wheels
Rubber Wheels
Plastic Castor Offered As A Set Pins Wheel ØX Width 100 X 32mm
By TENTE
Order Code:
ZT2734986S
£219.99
Inc VAT (20%)
1
Add to basket
Get it in
16-20
working days
Available
GBP
219.99
https://www.zoro.co.uk/shop/storage-and-handling/rubber-wheels/plastic-castor-offered-as-a-set-pins-wheel-x-width-100-x-32mm/p/ZT2734986S
Add to quotation
View all Rubber Wheels
Description
Plastic Castor Ed As A Set Pins, Wheel ØX Width 100 X 32mm
Specifications
Specifications for Plastic Castor Offered As A Set Pins Wheel ØX Width 100 X 32mm
Wheel Bearing
Precision Ball Bearing
Mounting Type
Pin
Wheel Diameter
100mm
Overall Height
137mm
Supplied
Assembled
Rim Material
Polypropylene
Wheel Width
32mm
Load at 4 km/h
100kg
Housing Material
Nylon
Swivel Castor Offset
36mm
Temperature Resistance
10°C To +40°C
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome