Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Castors & Wheels
Castor Wheels
Rubber Wheels
Plastic Castor Set Pins Wheel �125 x 32mm
By TENTE
Order Code:
ZT2734957S
£249.99
Inc VAT (20%)
1
Add to basket
Get it in
16-20
working days
Available
GBP
249.99
https://www.zoro.co.uk/shop/storage-and-handling/rubber-wheels/plastic-castor-set-pins-wheel-125-x-32mm/p/ZT2734957S
Add to quotation
View all Rubber Wheels
Description
Plastic Castor Ed As A Set Pins, Wheel ØX Width 125 X 32mm
Specifications
Specifications for Plastic Castor Set Pins Wheel �125 x 32mm
Wheel Bearing
Precision Ball Bearing
Wheel Diameter
125mm
Overall Height
161mm
Mounting Type
Pin
Supplied
Assembled
Rim Material
Polypropylene
Wheel Width
32mm
Load at 4 km/h
100kg
Housing Material
Nylon
Temperature Resistance
10°C To +40°C
Swivel Castor Offset
38mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome