Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Castors & Wheels
Castor Wheels
Rubber Wheels
Plastic Castor Set Threaded Pin 75x25mm Wheel
By TENTE
Order Code:
ZT2734843S
£209.99
Inc VAT (20%)
1
Add to basket
Get it in
16-20
working days
Available
GBP
209.99
https://www.zoro.co.uk/shop/storage-and-handling/rubber-wheels/plastic-castor-set-threaded-pin-75x25mm-wheel/p/ZT2734843S
Add to quotation
View all Rubber Wheels
Description
Plastic Castor Ed As A Set Threaded Pin, Wheel ØX Width 75 X 25mm
Specifications
Specifications for Plastic Castor Set Threaded Pin 75x25mm Wheel
Overall Height
109mm
Mounting Type
Threaded Pin
Wheel Diameter
75mm
Wheel Bearing
Precision Ball Bearing
Supplied
Assembled
Rim Material
Polypropylene
Wheel Width
25mm
Swivel Castor Offset
27mm
Temperature Resistance
10°C To +40°C
Housing Material
Nylon
Threaded Pin Dimensions
M10x15mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome